Shop WJB BEARINGS
See all product information
Create Account
5300 Series Double Sealed, Double Row Angular Contact Ball Bearing - (10x35x19.00 mm)
- Mfr # 5300-2RS
- Zoro # G023939834
product price:Â
$
11.19
/ea
Key Features
Bore Dia.
10 mm
Bearing Material
Chrome Steel
Outside Dia.
35 mm
Type
Double Seals
Width
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5300-2RS
- Zoro #
- G023939834
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Type
- Double Seals
- ABEC Tolerance
- ABEC-1
- Cage Material
- Chrome Steel
Dimensions
- Bore Dia.
- 10 mm
- Outside Dia.
- 35 mm
- Width
- 19 mm
Description
5300-2RS is a 5300 series double sealed, double row angular contact ball bearing with a 10 mm bore, 35 mm outside diameter, and 19.00 mm width. Designed with a heavier 5300 series cross-section, two rows of steel balls, and angular contact raceways to support radial loads together with axial loads from both directions. Double rubber seals help retain grease inside the bearing and support dependable operation in enclosed machinery and medium-duty rotating equipment. Commonly used in pumps, compressors, gearboxes, electric motors, and conveying equipment. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5300-2RS Series: 5300 Series Inner Diameter (ID): 10 mm Outer Diameter (OD): 35 mm Width (W): 19.00 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Pumps Compressors Gearboxes Electric motors Conveying equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.