Shop WJB BEARINGS
See all product information
Create Account
5200 Series Double Shielded, Double Row Angular Contact Ball Bearing - (17x40x17.50 mm)
- Mfr # 5203-ZZ
- Zoro # G923939996
product price:Â
$
9.79
/ea
Sold in multiples of 2 for
$19.58
Key Features
Type
Double Shields
Cage Material
Chrome Steel
Outside Dia.
40 mm
Width
17.5 mm
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5203-ZZ
- Zoro #
- G923939996
- UPC #
- -
- Country of Origin
- China
- Type
- Double Shields
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
Dimensions
- Outside Dia.
- 40 mm
- Width
- 17.5 mm
- Bore Dia.
- 17 mm
Description
5203-ZZ is a 5200 series double shielded, double row angular contact ball bearing with a 17 mm bore, 40 mm outside diameter, and 17.50 mm width. Built with two rows of steel balls and angular contact raceways to support radial loads together with axial loads from both directions. Double metal shields help retain lubricant while keeping running friction lower than rubber sealed designs, making this bearing suitable for smooth moderate to high-speed rotation. Commonly used in electric motors, fans, conveyors, gearboxes, and automated machinery. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5203-ZZ Series: 5200 Series Inner Diameter (ID): 17 mm Outer Diameter (OD): 40 mm Width (W): 17.50 mm Closure Type: Double Metal Shielded Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Conveyors Gearboxes Automated machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.