Shop WJB BEARINGS
See all product information
Create Account
5300 Series Double Sealed, Double Row Angular Contact Ball Bearing - (45x100x39.70 mm)
- Mfr # 5309-2RS
- Zoro # G623939838
product price:Â
$
50.39
/ea
Key Features
ABEC Tolerance
ABEC-1
Outside Dia.
100 mm
Bore Dia.
45 mm
Width
39.7 mm
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5309-2RS
- Zoro #
- G623939838
- UPC #
- -
- Country of Origin
- China
- ABEC Tolerance
- ABEC-1
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- Type
- Double Seals
Dimensions
- Outside Dia.
- 100 mm
- Bore Dia.
- 45 mm
- Width
- 39.7 mm
Description
5309-2RS is a 5300 series double sealed, double row angular contact ball bearing with a 45 mm bore, 100 mm outside diameter, and 39.70 mm width. Built with two rows of steel balls and angular contact raceways to support heavy radial loads together with axial loads from both directions. Double rubber seals help retain grease inside the bearing and support dependable operation in enclosed machinery where added sealing is preferred. Commonly used in pumps, compressors, gearboxes, electric motors, and conveying equipment. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5309-2RS Series: 5300 Series Inner Diameter (ID): 45 mm Outer Diameter (OD): 100 mm Width (W): 39.70 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Pumps Compressors Gearboxes Electric motors Conveying equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.