Shop WJB BEARINGS
See all product information
Create Account
5200 Series Double Shielded, Double Row Angular Contact Ball Bearing - (50x90x30.20 mm)
- Mfr # 5210-ZZ
- Zoro # G023939858
product price:Â
$
37.79
/ea
Key Features
Type
Double Shields
Bearing Material
Chrome Steel
Bore Dia.
50 mm
Outside Dia.
90 mm
Width
30.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5210-ZZ
- Zoro #
- G023939858
- UPC #
- -
- Country of Origin
- China
- Type
- Double Shields
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
Dimensions
- Bore Dia.
- 50 mm
- Outside Dia.
- 90 mm
- Width
- 30.2 mm
Description
5210-ZZ is a 5200 series double shielded, double row angular contact ball bearing with a 50 mm bore, 90 mm outside diameter, and 30.20 mm width. Built with two rows of steel balls and angular contact raceways to support radial loads together with axial loads from both directions. Double metal shields help retain lubricant while reducing running drag compared with rubber sealed designs, making this bearing suitable for moderate to high-speed rotating equipment. Commonly used in electric motors, conveyors, gearboxes, fans, and industrial drive systems. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5210-ZZ Series: 5200 Series Inner Diameter (ID): 50 mm Outer Diameter (OD): 90 mm Width (W): 30.20 mm Closure Type: Double Metal Shielded Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Conveyors Gearboxes Fans Industrial drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.