Shop WJB BEARINGS
See all product information
Create Account
5300 Series Double Shielded, Double Row Angular Contact Ball Bearing - (60x130x54.00 mm)
- Mfr # 5312-ZZ
- Zoro # G923939842
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
130 mm
Bearing Material
Chrome Steel
ABEC Tolerance
ABEC-1
Cage Material
Chrome Steel
Bore Dia.
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5312-ZZ
- Zoro #
- G923939842
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Cage Material
- Chrome Steel
- Type
- Double Shields
Dimensions
- Outside Dia.
- 130 mm
- Bore Dia.
- 60 mm
- Width
- 53.98 mm
Description
5312-ZZ is a 5300 series double shielded, double row angular contact ball bearing with a 60 mm bore, 130 mm outside diameter, and 54.00 mm width. Designed with two rows of steel balls and angular contact raceways to handle combined radial and axial loads in large rotating equipment. Double metal shields help retain lubricant while keeping running drag lower than rubber sealed designs, making this bearing suitable for smooth moderate to high-speed operation. Commonly used in electric motors, fans, conveyors, gearboxes, and industrial drive systems. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5312-ZZ Series: 5300 Series Inner Diameter (ID): 60 mm Outer Diameter (OD): 130 mm Width (W): 54.00 mm Closure Type: Double Metal Shielded Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Conveyors Gearboxes Industrial drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.