Shop WJB BEARINGS
See all product information
Create Account
5200 Series Open Double Row Angular Contact Ball Bearing - (17x40x17.50 mm)
- Mfr # 5203
- Zoro # G423939892
product price:Â
$
9.45
/ea
Sold in multiples of 2 for
$18.90
Key Features
Bore Dia.
17 mm
Cage Material
Chrome Steel
ABEC Tolerance
ABEC-1
Bearing Material
Chrome Steel
Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5203
- Zoro #
- G423939892
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Bearing Material
- Chrome Steel
- Type
- Open
Dimensions
- Bore Dia.
- 17 mm
- Outside Dia.
- 40 mm
- Width
- 17.5 mm
Description
5203 is a 5200 series open double row angular contact ball bearing with a 17 mm bore, 40 mm outside diameter, and 17.50 mm width. Manufactured with two rows of steel balls and angular contact raceways for carrying combined radial and axial loads in compact rotating assemblies. The open construction allows easy lubrication access and is best used in protected housings where lubrication can be managed by the equipment system. Commonly used in machine tools, gearboxes, pumps, drive shafts, and spindle assemblies. Product Specifications: Bearing Type: Open Double Row Angular Contact Ball Bearing Part Number: 5203 Series: 5200 Series Inner Diameter (ID): 17 mm Outer Diameter (OD): 40 mm Width (W): 17.50 mm Closure Type: Open Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Machine tools Gearboxes Pumps Drive shafts Spindle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.