WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Shields- (1.2500x2.5000x0.6250 in
- Mfr # WR1654-ZZ
- Zoro # G724972918
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Number of Rows
Single
ABEC Rating
ABEC-1
Outside Diameter
2-1/2 in
Closure
Double Shields
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1654-ZZ
- Zoro #
- G724972918
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Closure
- Double Shields
- Bearing Material
- Chrome Steel
Dimensions
- Outside Diameter
- 2-1/2 in
- Bore Diameter
- 1-1/4 in
Description
Similar to: 1654-ZZ, WR1654-ZZ is a WR1600 Series double shielded single row radial ball bearing with a 1.2500 inch bore, 2.5000 inch outside diameter, and 0.6250 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while allowing smoother, lower-drag rotation than contact seals in clean or enclosed equipment. Commonly used in electric motors, pulleys, fan assemblies, light-duty gearboxes, and compact shaft support systems. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1654-ZZ Series: WR1600 Series Inner Diameter (ID): 1.2500 inch Outer Diameter (OD): 2.5000 inch Width (W): 0.6250 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Electric motors Pulleys Fan assemblies Light-duty gearboxes Compact shaft support systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.