Shop WJB BEARINGS
See all product information
Create Account
6000 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (15x32x9 mm)
- Mfr # 6002-ZZ
- Zoro # G923939873
product price:Â
$
1.39
/ea
Sold in multiples of 10 for
$13.90
Key Features
Number of Rows
Single
Outer Ring Width
9 mm
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Closure
Double Shields
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6002-ZZ
- Zoro #
- G923939873
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Closure
- Double Shields
- Cage Material
- Chrome Steel
Dimensions
- Outer Ring Width
- 9 mm
- Outside Diameter
- 32 mm
- Bore Diameter
- 15 mm
Description
6002-ZZ is a 6000 series single row deep groove radial ball bearing with a 15 mm bore, 32 mm outside diameter, and 9 mm width. Features double metal shields for grease retention and reduced contamination entry while maintaining low-friction operation. Designed for radial loads and light axial loads using deep raceway groove construction and precision-ground rolling elements. Suitable for electric motors, conveyors, gear drives, fans, and industrial machinery. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6002-ZZ Series: 6000 Series Inner Diameter (ID): 15 mm Outer Diameter (OD): 32 mm Width (W): 9 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Conveyors Gear drives Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.