Shop WJB BEARINGS
See all product information
Create Account
2200 Series Open Double Row Self-Aligning Ball Bearing - (20x47x18 mm)
- Mfr # 2204
- Zoro # G223940098
product price:Â
$
20.99
/ea
Key Features
Bearing Material
Chrome Steel
Outside Diameter
47 mm
Outer Ring Width
18 mm
Cage Material
Chrome Steel
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2204
- Zoro #
- G223940098
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Closure
- Open
- ABEC Rating
- ABEC-1
- Number of Rows
- Double
Dimensions
- Outside Diameter
- 47 mm
- Outer Ring Width
- 18 mm
- Bore Diameter
- 20 mm
Description
2204 is a 2200 series open double row self-aligning ball bearing with a 20 mm bore, 47 mm outside diameter, and 18 mm width. Designed with two rows of steel balls and a common spherical outer raceway to help maintain smooth rotation when minor shaft misalignment is present. The open construction allows lubricant to reach the rolling elements directly, making it suitable for protected housings or equipment with scheduled lubrication. Commonly used in conveyors, fans, textile machinery, agricultural equipment, and general industrial drives. Product Specifications: Bearing Type: Open Double Row Self-Aligning Ball Bearing Part Number: 2204 Series: 2200 Series Inner Diameter (ID): 20 mm Outer Diameter (OD): 47 mm Width (W): 18 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Conveyors Fans Textile machinery Agricultural equipment General industrial drives
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.