Shop WJB BEARINGS
See all product information
Create Account
6000 Series Open, Single Row, Deep Groove Radial Ball Bearing - (17x35x10 mm)
- Mfr # 6003
- Zoro # G323940110
product price:Â
$
1.59
/ea
Sold in multiples of 10 for
$15.90
Key Features
Outside Diameter
35 mm
Cage Material
Chrome Steel
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Outer Ring Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6003
- Zoro #
- G323940110
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Closure
- Open
- Number of Rows
- Single
Dimensions
- Outside Diameter
- 35 mm
- Outer Ring Width
- 10 mm
- Bore Diameter
- 17 mm
Description
6003 is a 6000 series single row deep groove radial ball bearing with a 17 mm bore, 35 mm outside diameter, and 10 mm width. Open configuration supports direct lubrication and operating temperature control in externally lubricated systems. Designed with deep groove raceways for radial loads and light axial loads at moderate operating speeds. Commonly used in pumps, electric motors, reducers, conveyors, and industrial machinery. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6003 Series: 6000 Series Inner Diameter (ID): 17 mm Outer Diameter (OD): 35 mm Width (W): 10 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.