6300 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (100x215x47 mm)
- Mfr # 6320-ZZ
- Zoro # G823939898
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
ABEC Rating
ABEC-1
Closure
Double Shields
Bore Diameter
100 mm
Cage Material
Chrome Steel
Number of Rows
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6320-ZZ
- Zoro #
- G823939898
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 100 mm
- Outer Ring Width
- 47 mm
- Outside Diameter
- 215 mm
Details
- ABEC Rating
- ABEC-1
- Closure
- Double Shields
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
Description
6320-ZZ is a 6300 series single row deep groove radial ball bearing with a 100 mm bore, 215 mm outside diameter, and 47 mm width. Double metal shields retain grease while allowing low-friction operation at moderate to high rotational speeds. Designed for radial loads and light axial loads in clean industrial applications. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6320-ZZ Series: 6300 Series Inner Diameter (ID): 100 mm Outer Diameter (OD): 215 mm Width (W): 47 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gear drives Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.