Shop WJB BEARINGS
See all product information
Create Account
620 Miniature Series Open Single Row Deep Groove Radial Ball Bearing - (9x26x8 mm)
- Mfr # 629
- Zoro # G623939883
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Outside Diameter
26 mm
Number of Rows
Single
Bearing Material
Chrome Steel
Closure
Open
Outer Ring Width
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629
- Zoro #
- G623939883
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- Closure
- Open
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
Dimensions
- Outside Diameter
- 26 mm
- Outer Ring Width
- 8 mm
- Bore Diameter
- 9 mm
Description
629 is a 620 miniature series open single row deep groove radial ball bearing with a 9 mm bore, 26 mm outside diameter, and 8 mm width. Manufactured with precision-ground raceways and steel balls for smooth rotational performance in compact mechanical assemblies. The open design allows direct lubrication access and is best suited for protected housings or equipment with a planned lubrication system. Commonly used in small electric motors, miniature gearboxes, hobby equipment, small fans, and precision assemblies. Product Specifications: Bearing Type: Open Single Row Deep Groove Radial Ball Bearing Part Number: 629 Series: 620 Miniature Series Inner Diameter (ID): 9 mm Outer Diameter (OD): 26 mm Width (W): 8 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Small electric motors Miniature gearboxes Hobby equipment Small fans Precision assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.