6200 Series Double Sealed, Single Row, Deep Groove Radial Ball Bearing - (100x180x34 mm)
- Mfr # 6220-2RS
- Zoro # G523939891
product price:Â
$
61.59
/ea
Key Features
Number of Rows
Single
Closure
Double Seals
Outside Diameter
180 mm
Bore Diameter
100 mm
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6220-2RS
- Zoro #
- G523939891
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- Closure
- Double Seals
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
Dimensions
- Outside Diameter
- 180 mm
- Bore Diameter
- 100 mm
- Outer Ring Width
- 34 mm
Description
6220-2RS is a 6200 series single row deep groove radial ball bearing with a 100 mm bore, 180 mm outside diameter, and 34 mm width. Double rubber seals retain grease and help reduce dust and debris entry in enclosed rotating assemblies. Designed for radial loads and light axial loads in large electric motors, pumps, conveyors, and industrial machinery. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6220-2RS Series: 6200 Series Inner Diameter (ID): 100 mm Outer Diameter (OD): 180 mm Width (W): 34 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Large electric motors Pumps Conveyors Industrial drives Heavy machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.