Shop WJB BEARINGS
See all product information
Create Account
6200 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (35x72x17 mm)
- Mfr # 6207-ZZ
- Zoro # G923940053
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Cage Material
Chrome Steel
Number of Rows
Single
Outside Diameter
72 mm
Bore Diameter
35 mm
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6207-ZZ
- Zoro #
- G923940053
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Closure
- Double Shields
- Bearing Material
- Chrome Steel
Dimensions
- Outside Diameter
- 72 mm
- Bore Diameter
- 35 mm
- Outer Ring Width
- 17 mm
Description
6207-ZZ is a 6200 series single row deep groove radial ball bearing with a 35 mm bore, 72 mm outside diameter, and 17 mm width. Double metal shields retain lubricant while supporting low-friction operation at moderate to high speeds. Designed for radial loads and light axial loads in clean rotating equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6207-ZZ Series: 6200 Series Inner Diameter (ID): 35 mm Outer Diameter (OD): 72 mm Width (W): 17 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gear drives Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.