Shop WJB BEARINGS
See all product information
Create Account
6300 Series Open, Single Row, Deep Groove Radial Ball Bearing - (45x100x25 mm)
- Mfr # 6309
- Zoro # G523940125
product price:Â
$
16.15
/ea
Key Features
Outside Diameter
100 mm
Closure
Open
Bore Diameter
45 mm
Number of Rows
Single
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6309
- Zoro #
- G523940125
- UPC #
- -
- Country of Origin
- China
- Closure
- Open
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Cage Material
- Chrome Steel
Dimensions
- Outside Diameter
- 100 mm
- Bore Diameter
- 45 mm
- Outer Ring Width
- 25 mm
Description
6309 is a 6300 series single row deep groove radial ball bearing with a 45 mm bore, 100 mm outside diameter, and 25 mm width. Open configuration supports direct lubrication, inspection, and heat dissipation in externally lubricated systems. Deep groove raceway construction supports radial loads and light axial loads in standard mechanical assemblies. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6309 Series: 6300 Series Inner Diameter (ID): 45 mm Outer Diameter (OD): 100 mm Width (W): 25 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.