Shop WJB BEARINGS
See all product information
Create Account
620 Miniature Series Open Single Row Deep Groove Radial Ball Bearing - (6x19x6 mm)
- Mfr # 626
- Zoro # G723939981
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Cage Material
Chrome Steel
Outer Ring Width
6 mm
Closure
Open
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 626
- Zoro #
- G723939981
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Closure
- Open
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
Dimensions
- Outer Ring Width
- 6 mm
- Outside Diameter
- 19 mm
- Bore Diameter
- 6 mm
Description
626 is a 620 miniature series open single row deep groove radial ball bearing with a 6 mm bore, 19 mm outside diameter, and 6 mm width. Built with steel balls and deep groove raceways for smooth rotation in compact mechanical systems. The open construction allows direct lubrication access and is best suited for protected housings or equipment with a planned lubrication system. Commonly used in small electric motors, 3D printers, hobby equipment, miniature gearboxes, and precision assemblies. Product Specifications: Bearing Type: Open Single Row Deep Groove Radial Ball Bearing Part Number: 626 Series: 620 Miniature Series Inner Diameter (ID): 6 mm Outer Diameter (OD): 19 mm Width (W): 6 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Small electric motors 3D printers Hobby equipment Miniature gearboxes Precision assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.