Shop WJB BEARINGS
See all product information
Create Account
6200 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (75x130x25 mm)
- Mfr # 6215-ZZ
- Zoro # G723939899
product price:Â
$
26.25
/ea
Key Features
Bearing Material
Chrome Steel
Closure
Double Shields
Outside Diameter
130 mm
Bore Diameter
75 mm
Outer Ring Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6215-ZZ
- Zoro #
- G723939899
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Closure
- Double Shields
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
Dimensions
- Outside Diameter
- 130 mm
- Bore Diameter
- 75 mm
- Outer Ring Width
- 25 mm
Description
6215-ZZ is a 6200 series single row deep groove radial ball bearing with a 75 mm bore, 130 mm outside diameter, and 25 mm width. Double metal shields retain grease while allowing low-friction operation at moderate to high rotational speeds. Designed for radial loads and light axial loads in clean or controlled operating environments. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6215-ZZ Series: 6200 Series Inner Diameter (ID): 75 mm Outer Diameter (OD): 130 mm Width (W): 25 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gearboxes Conveyors Industrial systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.