R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Seals, 0.5000x1.1250x0.3125 in
- Mfr # R8-2RS
- Zoro # G624972810
product price:Â
$
1.59
/ea
Sold in multiples of 10 for
$15.90
Key Features
Number of Rows
Single
Bore Diameter
1/2 in
Closure
Double Seals
ABEC Rating
ABEC-1
Outside Diameter
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8-2RS
- Zoro #
- G624972810
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- Item
- Radial Ball Bearing
- Closure
- Double Seals
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
Dimensions
- Bore Diameter
- 1/2 in
- Outside Diameter
- 1-1/8 in
Description
R8-2RS is an R-Inch Series double sealed single row deep-groove radial ball bearing with a 0.5000 inch bore, 1.1250 inch outside diameter, and 0.3125 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. The wider sealed profile provides stable support for 0.5000 inch shafts in compact rotating equipment. Double rubber seals help retain grease inside the bearing and provide added protection for the rolling elements in equipment exposed to dust, debris, or moisture. Commonly used in utility wheels, small motors, conveyors, robotics, and light-duty drive systems. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R8-2RS Series: R-Inch Series Inner Diameter (ID): 0.5000 inch Outer Diameter (OD): 1.1250 inch Width (W): 0.3125 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Utility wheels Small motors Conveyors Robotics Light-duty drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.