Shop WJB BEARINGS
See all product information
Create Account
6300 Series Open, Single Row, Deep Groove Radial Ball Bearing - (15x42x13 mm)
- Mfr # 6302
- Zoro # G223940111
product price:Â
$
2.25
/ea
Sold in multiples of 6 for
$13.50
Key Features
Number of Rows
Single
Outside Diameter
42 mm
Cage Material
Chrome Steel
Bore Diameter
15 mm
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6302
- Zoro #
- G223940111
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- Cage Material
- Chrome Steel
- Closure
- Open
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
Dimensions
- Outside Diameter
- 42 mm
- Bore Diameter
- 15 mm
- Outer Ring Width
- 13 mm
Description
6302 is a 6300 series single row deep groove radial ball bearing with a 15 mm bore, 42 mm outside diameter, and 13 mm width. Open configuration supports direct lubrication, inspection, and heat dissipation in externally lubricated systems. Deep groove raceway construction supports radial loads and light axial loads at moderate operating speeds. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6302 Series: 6300 Series Inner Diameter (ID): 15 mm Outer Diameter (OD): 42 mm Width (W): 13 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.