Shop WJB BEARINGS
See all product information
Create Account
6200 Series Open, Single Row, Deep Groove Radial Ball Bearing - (40x80x18 mm)
- Mfr # 6208
- Zoro # G823940122
product price:Â
$
7.35
/ea
Sold in multiples of 2 for
$14.70
Key Features
Cage Material
Chrome Steel
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Closure
Open
Outer Ring Width
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6208
- Zoro #
- G823940122
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Closure
- Open
- Number of Rows
- Single
Dimensions
- Outer Ring Width
- 18 mm
- Bore Diameter
- 40 mm
- Outside Diameter
- 80 mm
Description
6208 is a 6200 series single row deep groove radial ball bearing with a 40 mm bore, 80 mm outside diameter, and 18 mm width. Open design supports external lubrication and inspection in standard mechanical assemblies. Deep groove raceway construction supports radial loads and light axial loads at moderate operating speeds. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6208 Series: 6200 Series Inner Diameter (ID): 40 mm Outer Diameter (OD): 80 mm Width (W): 18 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.