R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Shields, 0.1250x0.5000x0.1719 in
- Mfr # R2A-ZZ
- Zoro # G524972842
product price:Â
$
1.79
/ea
Sold in multiples of 10 for
$17.90
Key Features
Number of Rows
Single
Closure
Double Shields
Bearing Material
Chrome Steel
Outside Diameter
1/2 in
Bore Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R2A-ZZ
- Zoro #
- G524972842
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Number of Rows
- Single
- Closure
- Double Shields
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
Dimensions
- Outside Diameter
- 1/2 in
- Bore Diameter
- 1/8 in
Description
R2A-ZZ is an R-Inch Series double shielded single row deep-groove radial ball bearing with a 0.1250 inch bore, 0.5000 inch outside diameter, and 0.1719 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. The larger outside diameter compared to a standard R2 bearing provides a wider bearing profile for small shafts that need added outside support. Double metal shields help retain grease while keeping rotational drag low. Commonly used in small idler wheels, guide rollers, hobby drive systems, light pulleys, and compact mechanical linkages. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R2A-ZZ Series: R-Inch Series Inner Diameter (ID): 0.1250 inch Outer Diameter (OD): 0.5000 inch Width (W): 0.1719 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small idler wheels Guide rollers Hobby drive systems Light pulleys Compact mechanical linkages
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.