WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Seals- (0.3750x1.1250x0.3750 in
- Mfr # WR1614-2RS
- Zoro # G824972771
product price:Â
$
2.25
/ea
Sold in multiples of 8 for
$18.00
Key Features
ABEC Rating
ABEC-1
Bore Diameter
3/8 in
Closure
Double Seals
Outside Diameter
1-1/8 in
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1614-2RS
- Zoro #
- G824972771
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- ABEC Rating
- ABEC-1
- Closure
- Double Seals
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
Dimensions
- Bore Diameter
- 3/8 in
- Outside Diameter
- 1-1/8 in
Description
Similar to: 1614-2RS, WR1614-2RS is a WR1600 Series double sealed single row radial ball bearing with a 0.3750 inch bore, 1.1250 inch outside diameter, and 0.3750 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. The larger outside diameter and wider sealed profile provide added support for 0.3750 inch shafts in compact rotating equipment. Double rubber seals help retain grease inside the bearing and provide added protection for the rolling elements in equipment exposed to dust, debris, or moisture. Commonly used in utility wheels, small conveyors, light-duty machinery, compact drive systems, and hobby equipment. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1614-2RS Series: WR1600 Series Inner Diameter (ID): 0.3750 inch Outer Diameter (OD): 1.1250 inch Width (W): 0.3750 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Utility wheels Small conveyors Light-duty machinery Compact drive systems Hobby equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.