Shop WJB BEARINGS
See all product information
Create Account
6200 Series Open, Single Row, Deep Groove Radial Ball Bearing - (50x90x20 mm)
- Mfr # 6210
- Zoro # G623940124
product price:Â
$
10.49
/ea
Sold in multiples of 2 for
$20.98
Key Features
Closure
Open
Outside Diameter
90 mm
Bore Diameter
50 mm
Cage Material
Chrome Steel
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6210
- Zoro #
- G623940124
- UPC #
- -
- Country of Origin
- China
- Closure
- Open
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
Dimensions
- Outside Diameter
- 90 mm
- Bore Diameter
- 50 mm
- Outer Ring Width
- 20 mm
Description
6210 is a 6200 series single row deep groove radial ball bearing with a 50 mm bore, 90 mm outside diameter, and 20 mm width. Open design supports external lubrication and inspection in mechanical assemblies. Deep groove raceway construction supports radial loads and light axial loads at moderate operating speeds. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6210 Series: 6200 Series Inner Diameter (ID): 50 mm Outer Diameter (OD): 90 mm Width (W): 20 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.