Shop WJB BEARINGS
See all product information
Create Account
6200 Series Open, Single Row, Deep Groove Radial Ball Bearing - (55x100x21 mm)
- Mfr # 6211
- Zoro # G423939977
product price:Â
$
15.39
/ea
Key Features
Bore Diameter
55 mm
Outer Ring Width
21 mm
Cage Material
Chrome Steel
Number of Rows
Single
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6211
- Zoro #
- G423939977
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- Closure
- Open
- ABEC Rating
- ABEC-1
Dimensions
- Bore Diameter
- 55 mm
- Outer Ring Width
- 21 mm
- Outside Diameter
- 100 mm
Description
6211 is a 6200 series single row deep groove radial ball bearing with a 55 mm bore, 100 mm outside diameter, and 21 mm width. Open configuration supports external lubrication, inspection, and heat dissipation in standard mechanical assemblies. Deep groove raceway construction supports radial loads and light axial loads at moderate operating speeds. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6211 Series: 6200 Series Inner Diameter (ID): 55 mm Outer Diameter (OD): 100 mm Width (W): 21 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.