Shop WJB BEARINGS
See all product information
Create Account
R-Inch Series, Single Row Deep Groove Ball Bearing, Open, 0.1250x0.3750x0.1562 in
- Mfr # R2
- Zoro # G924972732
product price:Â
$
1.15
/ea
Sold in multiples of 10 for
$11.50
Key Features
Closure
Open
Outside Diameter
3/8 in
Number of Rows
Single
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R2
- Zoro #
- G924972732
- UPC #
- -
- Country of Origin
- China
- Closure
- Open
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Item
- Radial Ball Bearing
Dimensions
- Outside Diameter
- 3/8 in
- Bore Diameter
- 1/8 in
Description
R2 is an R-Inch Series open single row deep-groove radial ball bearing with a 0.1250 inch bore, 0.3750 inch outside diameter, and 0.1562 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. The open design has no seals or shields, making it suitable for applications where low friction, easy relubrication, and clean operating conditions are preferred. Commonly used in miniature motors, precision instruments, hobby assemblies, small fans, and light-duty rotating equipment. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R2 Series: R-Inch Series Inner Diameter (ID): 0.1250 inch Outer Diameter (OD): 0.3750 inch Width (W): 0.1562 inch Closure Type: Open Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Light Oil Applications: Miniature motors Precision instruments Hobby assemblies Small fans Light-duty rotating equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.