Shop WJB BEARINGS
See all product information
Create Account
6300 Series Double Sealed, Single Row, Deep Groove Radial Ball Bearing - (50x110x27 mm)
- Mfr # 6310-2RS
- Zoro # G123940006
product price:Â
$
19.25
/ea
Key Features
Outer Ring Width
27 mm
Bore Diameter
50 mm
Bearing Material
Chrome Steel
Number of Rows
Single
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6310-2RS
- Zoro #
- G123940006
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Cage Material
- Chrome Steel
- Closure
- Double Seals
Dimensions
- Outer Ring Width
- 27 mm
- Bore Diameter
- 50 mm
- Outside Diameter
- 110 mm
Description
6310-2RS is a 6300 series single row deep groove radial ball bearing with a 50 mm bore, 110 mm outside diameter, and 27 mm width. Double rubber seals retain grease and help reduce dust and debris entry in enclosed rotating assemblies. Designed for radial loads and light axial loads in motors, pumps, conveyors, and industrial machinery. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6310-2RS Series: 6300 Series Inner Diameter (ID): 50 mm Outer Diameter (OD): 110 mm Width (W): 27 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Pumps Fans Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.