Shop WJB BEARINGS
See all product information
Create Account
6000 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (12x28x8 mm)
- Mfr # 6001-ZZ
- Zoro # G023939940
product price:Â
$
1.39
/ea
Sold in multiples of 10 for
$13.90
Key Features
ABEC Rating
ABEC-1
Outside Diameter
28 mm
Closure
Double Shields
Cage Material
Chrome Steel
Number of Rows
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6001-ZZ
- Zoro #
- G023939940
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Closure
- Double Shields
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
Dimensions
- Outside Diameter
- 28 mm
- Outer Ring Width
- 8 mm
- Bore Diameter
- 12 mm
Description
6001-ZZ is a 6000 series single row deep groove radial ball bearing with a 12 mm bore, 28 mm outside diameter, and 8 mm width. Double metal shields retain grease while supporting low-friction operation at moderate to high rotational speeds. Manufactured with precision-ground raceways and rolling elements for radial loads and light axial loads in continuous-duty applications. Commonly used in motors, fans, conveyors, gear systems, and industrial machinery. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6001-ZZ Series: 6000 Series Inner Diameter (ID): 12 mm Outer Diameter (OD): 28 mm Width (W): 8 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Conveyors Gear systems Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.