Shop WJB BEARINGS
See all product information
Create Account
6300 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (50x110x27 mm)
- Mfr # 6310-ZZ
- Zoro # G523939938
product price:Â
$
19.25
/ea
Key Features
Cage Material
Chrome Steel
Bore Diameter
50 mm
ABEC Rating
ABEC-1
Bearing Material
Chrome Steel
Number of Rows
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6310-ZZ
- Zoro #
- G523939938
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- Closure
- Double Shields
Dimensions
- Bore Diameter
- 50 mm
- Outside Diameter
- 110 mm
- Outer Ring Width
- 27 mm
Description
6310-ZZ is a 6300 series single row deep groove radial ball bearing with a 50 mm bore, 110 mm outside diameter, and 27 mm width. Double metal shields retain lubricant while supporting low-friction operation at moderate to high rotational speeds. Designed for radial loads and light axial loads in clean operating environments. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6310-ZZ Series: 6300 Series Inner Diameter (ID): 50 mm Outer Diameter (OD): 110 mm Width (W): 27 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gear drives Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.