6300 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (65x140x33 mm)
- Mfr # 6313-ZZ
- Zoro # G623939937
product price:Â
$
34.99
/ea
Key Features
Cage Material
Chrome Steel
ABEC Rating
ABEC-1
Outside Diameter
140 mm
Closure
Double Shields
Bore Diameter
65 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6313-ZZ
- Zoro #
- G623939937
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 140 mm
- Bore Diameter
- 65 mm
- Outer Ring Width
- 33 mm
Details
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Closure
- Double Shields
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
Description
6313-ZZ is a 6300 series single row deep groove radial ball bearing with a 65 mm bore, 140 mm outside diameter, and 33 mm width. Double metal shields retain grease while supporting low-friction operation at moderate to high speeds. Designed for radial loads and light axial loads in clean rotating equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6313-ZZ Series: 6300 Series Inner Diameter (ID): 65 mm Outer Diameter (OD): 140 mm Width (W): 33 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gearboxes Conveyors Industrial systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.