Shop WJB BEARINGS
See all product information
Create Account
6300 Series Open, Single Row, Deep Groove Radial Ball Bearing - (90x190x43 mm)
- Mfr # 6318
- Zoro # G723940093
product price:Â
$
76.99
/ea
Key Features
ABEC Rating
ABEC-1
Cage Material
Chrome Steel
Number of Rows
Single
Closure
Open
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6318
- Zoro #
- G723940093
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- Closure
- Open
- Bearing Material
- Chrome Steel
Dimensions
- Bore Diameter
- 90 mm
- Outside Diameter
- 190 mm
- Outer Ring Width
- 43 mm
Description
6318 is a 6300 series single row deep groove radial ball bearing with a 90 mm bore, 190 mm outside diameter, and 43 mm width. Open configuration allows external lubrication, inspection, and heat dissipation in mechanical assemblies. Designed for radial loads and light axial loads in heavy-duty rotating equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6318 Series: 6300 Series Inner Diameter (ID): 90 mm Outer Diameter (OD): 190 mm Width (W): 43 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Heavy machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.