6300 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (90x190x43 mm)
- Mfr # 6318-ZZ
- Zoro # G823940092
product price:Â
$
81.19
/ea
Key Features
Outside Diameter
190 mm
Cage Material
Chrome Steel
Outer Ring Width
43 mm
Number of Rows
Single
Bore Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6318-ZZ
- Zoro #
- G823940092
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- Closure
- Double Shields
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
Dimensions
- Outside Diameter
- 190 mm
- Outer Ring Width
- 43 mm
- Bore Diameter
- 90 mm
Description
6318-ZZ is a 6300 series single row deep groove radial ball bearing with a 90 mm bore, 190 mm outside diameter, and 43 mm width. Double metal shields retain lubricant while supporting low-friction operation at moderate to high speeds. Designed for radial loads and light axial loads in clean operating environments. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6318-ZZ Series: 6300 Series Inner Diameter (ID): 90 mm Outer Diameter (OD): 190 mm Width (W): 43 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gear systems Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.