Shop WJB BEARINGS
See all product information
Create Account
6300 Series Double Sealed, Single Row, Deep Groove Radial Ball Bearing - (45x100x25 mm)
- Mfr # 6309-2RS
- Zoro # G323939909
product price:Â
$
16.79
/ea
Key Features
Bore Diameter
45 mm
Closure
Double Seals
Cage Material
Chrome Steel
Bearing Material
Chrome Steel
Outer Ring Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6309-2RS
- Zoro #
- G323939909
- UPC #
- -
- Country of Origin
- China
- Closure
- Double Seals
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
Dimensions
- Bore Diameter
- 45 mm
- Outer Ring Width
- 25 mm
- Outside Diameter
- 100 mm
Description
6309-2RS is a 6300 series single row deep groove radial ball bearing with a 45 mm bore, 100 mm outside diameter, and 25 mm width. Double rubber seals retain lubricant and help protect internal rolling elements from dust and debris. Designed for radial loads and light axial loads in general-purpose industrial equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6309-2RS Series: 6300 Series Inner Diameter (ID): 45 mm Outer Diameter (OD): 100 mm Width (W): 25 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Pumps Fans Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.