6200 Series Open, Single Row, Deep Groove Radial Ball Bearing - (85x150x28 mm)
- Mfr # 6217
- Zoro # G023940120
product price:Â
$
39.19
/ea
Key Features
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Closure
Open
Number of Rows
Single
Outer Ring Width
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6217
- Zoro #
- G023940120
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 28 mm
- Bore Diameter
- 85 mm
- Outside Diameter
- 150 mm
Details
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Closure
- Open
- Number of Rows
- Single
- Cage Material
- Chrome Steel
Description
6217 is a 6200 series single row deep groove radial ball bearing with an 85 mm bore, 150 mm outside diameter, and 28 mm width. Open configuration allows external lubrication, inspection, and heat dissipation in mechanical assemblies. Designed for radial loads and light axial loads in general-purpose rotating equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6217 Series: 6200 Series Inner Diameter (ID): 85 mm Outer Diameter (OD): 150 mm Width (W): 28 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.