Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Seals - (4x16x5 mm)
- Mfr # 634-2RS
- Zoro # G523940071
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Single Row/Double Row
Single
Bearing Material
Chrome Steel
Outside Dia.
16 mm
ABEC Tolerance
ABEC-1
Width
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634-2RS
- Zoro #
- G523940071
- UPC #
- -
- Country of Origin
- China
- Single Row/Double Row
- Single
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Seal/Shield Type
- Double Seals
- Material
- Chrome Steel
Dimensions
- Outside Dia.
- 16 mm
- Width
- 5 mm
- Bore Dia.
- 4 mm
Description
634-2RS is a 630 miniature series double sealed single row deep groove radial ball bearing with a 4 mm bore, 16 mm outside diameter, and 5 mm width. Designed with a larger outside diameter than standard 624-size bearings, this miniature bearing uses steel balls and deep groove raceways for stable rotation in compact assemblies. Double rubber seals help retain grease inside the bearing and support reliable use in small enclosed mechanisms. Commonly used in RC vehicles, small motors, 3D printers, model equipment, and precision mechanisms. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 634-2RS Series: 630 Miniature Series Inner Diameter (ID): 4 mm Outer Diameter (OD): 16 mm Width (W): 5 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: RC vehicles Small motors 3D printers Model equipment Precision mechanisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.