Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Shields - (8x22x7 mm)
- Mfr # 608-ZZ
- Zoro # G223939849
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Bearing Material
Chrome Steel
ABEC Tolerance
ABEC-1
Seal/Shield Type
Double Shields
Bore Dia.
8 mm
Width
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608-ZZ
- Zoro #
- G223939849
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Seal/Shield Type
- Double Shields
- Single Row/Double Row
- Single
- Material
- Chrome Steel
Dimensions
- Bore Dia.
- 8 mm
- Width
- 7 mm
- Outside Dia.
- 22 mm
Description
608-ZZ is a 600 miniature series double shielded single row deep groove radial ball bearing with an 8 mm bore, 22 mm outside diameter, and 7 mm width. Built with precision-ground raceways and steel balls for smooth, low-friction rotation in compact mechanical assemblies. Double metal shields help retain lubricant while reducing running drag compared with rubber sealed designs, supporting moderate to high-speed miniature applications. Commonly used in skate wheels, scooters, RC cars, small motors, and roller assemblies. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 608-ZZ Series: 600 Miniature Series Inner Diameter (ID): 8 mm Outer Diameter (OD): 22 mm Width (W): 7 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Skate wheels Scooters RC cars Small motors Roller assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.