Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Seals - (5x14x5 mm)
- Mfr # 605-2RS
- Zoro # G123939888
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Outside Dia.
14 mm
Bore Dia.
5 mm
Width
5 mm
ABEC Tolerance
ABEC-1
Single Row/Double Row
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605-2RS
- Zoro #
- G123939888
- UPC #
- -
- Country of Origin
- China
- ABEC Tolerance
- ABEC-1
- Single Row/Double Row
- Single
- Bearing Material
- Chrome Steel
- Seal/Shield Type
- Double Seals
- Material
- Chrome Steel
Dimensions
- Outside Dia.
- 14 mm
- Bore Dia.
- 5 mm
- Width
- 5 mm
Description
605-2RS is a 600 miniature series double sealed single row deep groove radial ball bearing with a 5 mm bore, 14 mm outside diameter, and 5 mm width. Designed with steel balls and deep groove raceways to support smooth rotation under light radial loads and light axial loads in compact equipment. Double rubber seals help keep grease inside the bearing and support reliable performance in small enclosed assemblies. Commonly used in miniature motors, RC vehicles, small pumps, hobby wheels, and model equipment. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 605-2RS Series: 600 Miniature Series Inner Diameter (ID): 5 mm Outer Diameter (OD): 14 mm Width (W): 5 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Miniature motors RC vehicles Small pumps Hobby wheels Model equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.