Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Seals - (9x17x5 mm)
- Mfr # 689-2RS
- Zoro # G623939869
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Seal/Shield Type
Double Seals
Single Row/Double Row
Single
Width
5 mm
ABEC Tolerance
ABEC-1
Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689-2RS
- Zoro #
- G623939869
- UPC #
- -
- Country of Origin
- China
- Seal/Shield Type
- Double Seals
- Single Row/Double Row
- Single
- ABEC Tolerance
- ABEC-1
- Material
- Chrome Steel
- Bearing Material
- Chrome Steel
Dimensions
- Width
- 5 mm
- Outside Dia.
- 17 mm
- Bore Dia.
- 9 mm
Description
689-2RS is a 680 miniature series double sealed single row deep groove radial ball bearing with a 9 mm bore, 17 mm outside diameter, and 5 mm width. Built with precision-ground raceways and steel balls for stable rotation in compact shaft assemblies where space is limited. Double rubber seals help keep grease inside the bearing and support reliable performance in small enclosed equipment with regular motion. Commonly used in RC vehicles, small motors, 3D printers, model equipment, and compact mechanisms. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 689-2RS Series: 680 Miniature Series Inner Diameter (ID): 9 mm Outer Diameter (OD): 17 mm Width (W): 5 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: RC vehicles Small motors 3D printers Model equipment Compact mechanisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.