Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Seals - (6x17x6 mm)
- Mfr # 606-2RS
- Zoro # G923939927
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Width
6 mm
Bore Dia.
6 mm
ABEC Tolerance
ABEC-1
Bearing Material
Chrome Steel
Single Row/Double Row
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606-2RS
- Zoro #
- G923939927
- UPC #
- -
- Country of Origin
- China
- ABEC Tolerance
- ABEC-1
- Bearing Material
- Chrome Steel
- Single Row/Double Row
- Single
- Seal/Shield Type
- Double Seals
- Material
- Chrome Steel
Dimensions
- Width
- 6 mm
- Bore Dia.
- 6 mm
- Outside Dia.
- 17 mm
Description
606-2RS is a 600 miniature series double sealed single row deep groove radial ball bearing with a 6 mm bore, 17 mm outside diameter, and 6 mm width. Manufactured with steel balls and deep groove raceways for stable rotation in compact mechanical systems. Double rubber seals help retain grease inside the bearing and support dependable use in small equipment with regular motion or repeated operation. Commonly used in RC cars, small electric motors, miniature pumps, small rollers, and hobby machinery. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 606-2RS Series: 600 Miniature Series Inner Diameter (ID): 6 mm Outer Diameter (OD): 17 mm Width (W): 6 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: RC cars Small electric motors Miniature pumps Small rollers Hobby machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.