Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Seals - (8x22x7 mm)
- Mfr # 608-2RS
- Zoro # G923940046
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Material
Chrome Steel
Width
7 mm
ABEC Tolerance
ABEC-1
Outside Dia.
22 mm
Bore Dia.
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608-2RS
- Zoro #
- G923940046
- UPC #
- -
- Country of Origin
- China
- Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Seal/Shield Type
- Double Seals
- Single Row/Double Row
- Single
- Bearing Material
- Chrome Steel
Dimensions
- Width
- 7 mm
- Outside Dia.
- 22 mm
- Bore Dia.
- 8 mm
Description
608-2RS is a 600 miniature series double sealed single row deep groove radial ball bearing with an 8 mm bore, 22 mm outside diameter, and 7 mm width. Designed with precision-ground raceways and steel balls for reliable rotation under radial loads and light axial loads. Double rubber seals help retain grease inside the bearing and support consistent operation in compact equipment with regular use. Commonly used in skate wheels, scooters, RC cars, small motors, and roller assemblies. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 608-2RS Series: 600 Miniature Series Inner Diameter (ID): 8 mm Outer Diameter (OD): 22 mm Width (W): 7 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Skate wheels Scooters RC cars Small motors Roller assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.