Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Shields - (2x5x2 mm)
- Mfr # 682-ZZ
- Zoro # G323939879
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Material
Chrome Steel
ABEC Tolerance
ABEC-1
Seal/Shield Type
Double Shields
Single Row/Double Row
Single
Width
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 682-ZZ
- Zoro #
- G323939879
- UPC #
- -
- Country of Origin
- China
- Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Seal/Shield Type
- Double Shields
- Single Row/Double Row
- Single
- Bearing Material
- Chrome Steel
Dimensions
- Width
- 2 mm
- Bore Dia.
- 2 mm
- Outside Dia.
- 5 mm
Description
682-ZZ is a 680 miniature series double shielded single row deep groove radial ball bearing with a 2 mm bore, 5 mm outside diameter, and 2.30 mm width. Manufactured with an ultra-small thin-section profile, precision-ground raceways, and steel balls for smooth rotation in very compact shaft assemblies. Double metal shields help retain lubricant while keeping running resistance low, making this bearing suitable for small precision equipment where space and speed matter. Commonly used in micro motors, precision instruments, model equipment, small robotics, and miniature mechanisms. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 682-ZZ Series: 680 Miniature Series Inner Diameter (ID): 2 mm Outer Diameter (OD): 5 mm Width (W): 2.30 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Micro motors Precision instruments Model equipment Small robotics Miniature mechanisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.