Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Shields - (8x24x8 mm)
- Mfr # 628-ZZ
- Zoro # G623939890
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Bore Dia.
8 mm
Single Row/Double Row
Single
Width
8 mm
Bearing Material
Chrome Steel
ABEC Tolerance
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 628-ZZ
- Zoro #
- G623939890
- UPC #
- -
- Country of Origin
- China
- Single Row/Double Row
- Single
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Material
- Chrome Steel
- Seal/Shield Type
- Double Shields
Dimensions
- Bore Dia.
- 8 mm
- Width
- 8 mm
- Outside Dia.
- 24 mm
Description
628-ZZ is a 620 miniature series double shielded single row deep groove radial ball bearing with an 8 mm bore, 24 mm outside diameter, and 8 mm width. Built with steel balls and deep groove raceways for smooth rotation in compact mechanical systems. Double metal shields help retain lubricant with low running resistance, supporting miniature applications where speed and reduced drag are important. Commonly used in small fans, hobby motors, micro pulleys, office equipment, and precision mechanisms. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 628-ZZ Series: 620 Miniature Series Inner Diameter (ID): 8 mm Outer Diameter (OD): 24 mm Width (W): 8 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Small fans Hobby motors Micro pulleys Office equipment Precision mechanisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.