Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Seals- (8x28x9 mm)
- Mfr # 638-2RS
- Zoro # G523940040
product price:Â
$
2.25
/ea
Sold in multiples of 6 for
$13.50
Key Features
Seal/Shield Type
Double Seals
ABEC Tolerance
ABEC-1
Bearing Material
Chrome Steel
Outside Dia.
28 mm
Single Row/Double Row
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 638-2RS
- Zoro #
- G523940040
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Dia.
- 28 mm
- Bore Dia.
- 8 mm
- Width
- 9 mm
Details
- Seal/Shield Type
- Double Seals
- ABEC Tolerance
- ABEC-1
- Bearing Material
- Chrome Steel
- Single Row/Double Row
- Single
- Material
- Chrome Steel
Description
638-2RS is a 630 miniature series double sealed single row deep groove radial ball bearing with an 8 mm bore, 28 mm outside diameter, and 9 mm width. Designed with a larger miniature bearing profile, precision-ground raceways, and steel balls for stable rotation under light radial loads and light axial loads. Double rubber seals help retain grease inside the bearing and support reliable performance in compact equipment with regular motion. Commonly used in small electric motors, hobby machinery, miniature gearboxes, small rollers, and precision assemblies. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 638-2RS Series: 630 Miniature Series Inner Diameter (ID): 8 mm Outer Diameter (OD): 28 mm Width (W): 9 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small electric motors Hobby machinery Miniature gearboxes Small rollers Precision assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.