Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Seals - (9x24x7 mm)
- Mfr # 609-2RS
- Zoro # G223940012
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Bearing Material
Chrome Steel
Seal/Shield Type
Double Seals
Outside Dia.
24 mm
Material
Chrome Steel
Single Row/Double Row
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609-2RS
- Zoro #
- G223940012
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Dia.
- 24 mm
- Width
- 7 mm
- Bore Dia.
- 9 mm
Details
- Bearing Material
- Chrome Steel
- Seal/Shield Type
- Double Seals
- Material
- Chrome Steel
- Single Row/Double Row
- Single
- ABEC Tolerance
- ABEC-1
Description
609-2RS is a 600 miniature series double sealed single row deep groove radial ball bearing with a 9 mm bore, 24 mm outside diameter, and 7 mm width. Designed with precision-ground raceways and steel balls for stable rotation under radial loads and light axial loads in small-shaft equipment. Double rubber seals help retain grease inside the bearing and support dependable operation in compact assemblies with regular motion. Commonly used in small motors, RC equipment, miniature pumps, roller assemblies, and hobby machinery. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 609-2RS Series: 600 Miniature Series Inner Diameter (ID): 9 mm Outer Diameter (OD): 24 mm Width (W): 7 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small motors RC equipment Miniature pumps Roller assemblies Hobby machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.