Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Shields - (3x7x3 mm)
- Mfr # 683-ZZ
- Zoro # G223940005
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Seal/Shield Type
Double Shields
ABEC Tolerance
ABEC-1
Width
3 mm
Outside Dia.
7 mm
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683-ZZ
- Zoro #
- G223940005
- UPC #
- -
- Country of Origin
- China
- Seal/Shield Type
- Double Shields
- ABEC Tolerance
- ABEC-1
- Bearing Material
- Chrome Steel
- Material
- Chrome Steel
- Single Row/Double Row
- Single
Dimensions
- Width
- 3 mm
- Outside Dia.
- 7 mm
- Bore Dia.
- 3 mm
Description
683-ZZ is a 680 miniature series double shielded single row deep groove radial ball bearing with a 3 mm bore, 7 mm outside diameter, and 3 mm width. Manufactured with precision-ground raceways and steel balls for smooth, low-friction rotation in very compact mechanical systems. Double metal shields help retain lubricant while keeping running resistance lower than rubber sealed designs, making this bearing suitable for miniature moderate to high-speed applications. Commonly used in micro motors, RC equipment, precision instruments, model mechanisms, and small robotics. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 683-ZZ Series: 680 Miniature Series Inner Diameter (ID): 3 mm Outer Diameter (OD): 7 mm Width (W): 3 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Micro motors RC equipment Precision instruments Model mechanisms Small robotics
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.