Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Seals - (3x10x4 mm)
- Mfr # 623-2RS
- Zoro # G823939881
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Seal/Shield Type
Double Seals
Single Row/Double Row
Single
Bore Dia.
3 mm
Width
4 mm
Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 623-2RS
- Zoro #
- G823939881
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Dia.
- 3 mm
- Width
- 4 mm
- Outside Dia.
- 10 mm
Details
- Seal/Shield Type
- Double Seals
- Single Row/Double Row
- Single
- Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
Description
623-2RS is a 620 miniature series double sealed single row deep groove radial ball bearing with a 3 mm bore, 10 mm outside diameter, and 4 mm width. Manufactured with precision-ground raceways and steel balls for smooth rotation in very small shaft assemblies. Double rubber seals help retain grease inside the bearing and support reliable performance in compact equipment where space is limited. Commonly used in RC cars, 3D printers, small motors, model equipment, and precision mechanisms. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 623-2RS Series: 620 Miniature Series Inner Diameter (ID): 3 mm Outer Diameter (OD): 10 mm Width (W): 4 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: RC cars 3D printers Small motors Model equipment Precision mechanisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.