Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Shields - (8x16x5 mm)
- Mfr # 688-ZZ
- Zoro # G023940007
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Bore Dia.
8 mm
Seal/Shield Type
Double Shields
Width
5 mm
ABEC Tolerance
ABEC-1
Outside Dia.
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 688-ZZ
- Zoro #
- G023940007
- UPC #
- -
- Country of Origin
- China
- Seal/Shield Type
- Double Shields
- ABEC Tolerance
- ABEC-1
- Bearing Material
- Chrome Steel
- Single Row/Double Row
- Single
- Material
- Chrome Steel
Dimensions
- Bore Dia.
- 8 mm
- Width
- 5 mm
- Outside Dia.
- 16 mm
Description
688-ZZ is a 680 miniature series double shielded single row deep groove radial ball bearing with an 8 mm bore, 16 mm outside diameter, and 5 mm width. Manufactured with precision-ground raceways and steel balls for smooth, low-friction rotation in compact mechanical assemblies. Double metal shields help retain lubricant while keeping running resistance lower than rubber sealed designs, making this bearing suitable for miniature moderate to high-speed applications. Commonly used in small fans, hobby motors, RC equipment, micro pulleys, and precision instruments. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 688-ZZ Series: 680 Miniature Series Inner Diameter (ID): 8 mm Outer Diameter (OD): 16 mm Width (W): 5 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Small fans Hobby motors RC equipment Micro pulleys Precision instruments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.