Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Shields - (4x9x4 mm)
- Mfr # 684-ZZ
- Zoro # G523939990
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Width
4 mm
Seal/Shield Type
Double Shields
Material
Chrome Steel
Single Row/Double Row
Single
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 684-ZZ
- Zoro #
- G523939990
- UPC #
- -
- Country of Origin
- China
- Seal/Shield Type
- Double Shields
- Material
- Chrome Steel
- Single Row/Double Row
- Single
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
Dimensions
- Width
- 4 mm
- Outside Dia.
- 9 mm
- Bore Dia.
- 4 mm
Description
684-ZZ is a 680 miniature series double shielded single row deep groove radial ball bearing with a 4 mm bore, 9 mm outside diameter, and 4 mm width. Built with a compact thin-section profile, precision-ground raceways, and steel balls for smooth rotation in small shaft assemblies. Double metal shields help retain lubricant while keeping running resistance lower than rubber sealed designs, making this bearing suitable for miniature moderate to high-speed applications. Commonly used in micro motors, RC equipment, model mechanisms, compact robotics, and precision instruments. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 684-ZZ Series: 680 Miniature Series Inner Diameter (ID): 4 mm Outer Diameter (OD): 9 mm Width (W): 4 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Micro motors RC equipment Model mechanisms Compact robotics Precision instruments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.