Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Shields - (3x10x4 mm)
- Mfr # 623-ZZ
- Zoro # G423939908
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
ABEC Tolerance
ABEC-1
Material
Chrome Steel
Single Row/Double Row
Single
Bore Dia.
3 mm
Width
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 623-ZZ
- Zoro #
- G423939908
- UPC #
- -
- Country of Origin
- China
- ABEC Tolerance
- ABEC-1
- Material
- Chrome Steel
- Single Row/Double Row
- Single
- Bearing Material
- Chrome Steel
- Seal/Shield Type
- Double Shields
Dimensions
- Bore Dia.
- 3 mm
- Width
- 4 mm
- Outside Dia.
- 10 mm
Description
623-ZZ is a 620 miniature series double shielded single row deep groove radial ball bearing with a 3 mm bore, 10 mm outside diameter, and 4 mm width. Built with precision-ground raceways and steel balls for smooth, low-friction rotation in very small shaft assemblies. Double metal shields help retain lubricant while reducing running drag compared with rubber sealed designs, making this bearing suitable for compact high-speed applications. Commonly used in RC cars, 3D printers, small motors, model equipment, and precision mechanisms. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 623-ZZ Series: 620 Miniature Series Inner Diameter (ID): 3 mm Outer Diameter (OD): 10 mm Width (W): 4 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: RC cars 3D printers Small motors Model equipment Precision mechanisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.