R-Inch Series, Single Row Deep Groove Ball Bearing, Open, 1.5000x2.6250x0.4375 in
- Mfr # R24
- Zoro # G724972833
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Outside Diameter
2-5/8 in
Number of Rows
Single
Bore Diameter
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R24
- Zoro #
- G724972833
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Item
- Radial Ball Bearing
- Number of Rows
- Single
- Closure
- Open
Dimensions
- Outside Diameter
- 2-5/8 in
- Bore Diameter
- 1-1/2 in
Description
R24 is an R-Inch Series open single row deep-groove radial ball bearing with a 1.5000 inch bore, 2.6250 inch outside diameter, and 0.4375 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. The open design has no seals or shields, making it suitable for clean operating environments where low friction, easy inspection, and relubrication access are preferred. Commonly used in shaft supports, pulleys, light-duty machinery, power transmission assemblies, and small industrial equipment. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R24 Series: R-Inch Series Inner Diameter (ID): 1.5000 inch Outer Diameter (OD): 2.6250 inch Width (W): 0.4375 inch Closure Type: Open Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Light Oil Applications: Shaft supports Pulleys Light-duty machinery Power transmission assemblies Small industrial equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.