R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Seals, 0.1250x0.3750x0.1562 in
- Mfr # R2-2RS
- Zoro # G524972798
product price:Â
$
1.19
/ea
Sold in multiples of 10 for
$11.90
Key Features
Bearing Material
Chrome Steel
Closure
Double Seals
Number of Rows
Single
Outside Diameter
3/8 in
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R2-2RS
- Zoro #
- G524972798
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Closure
- Double Seals
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Item
- Radial Ball Bearing
Dimensions
- Outside Diameter
- 3/8 in
- Bore Diameter
- 1/8 in
Description
R2-2RS is an R-Inch Series double sealed single row deep-groove radial ball bearing with a 0.1250 inch bore, 0.3750 inch outside diameter, and 0.1562 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. Double rubber seals help retain grease inside the bearing and provide added protection for the rolling elements in compact equipment exposed to dust, debris, or moisture. Commonly used in RC vehicles, small electric motors, robotics, hobby wheels, and compact mechanical assemblies. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R2-2RS Series: R-Inch Series Inner Diameter (ID): 0.1250 inch Outer Diameter (OD): 0.3750 inch Width (W): 0.1562 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: RC vehicles Small electric motors Robotics Hobby wheels Compact mechanical assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.